LED Small Wall Pack w/ Photocell

Item #: 1667611

Cat #: 65-265

UPC: 045923680717

to view pricing and more.
LED Small Wall PacK - 20W - 4000K - Black Finish - 100-277V

Overview

LED Small Wall PacK - 20W - 4000K - Black Finish - 100-277V

The NUVO 65-265 LED 20-watt Small Wall pack offers cool white light with a 100 degree beam spread in a black Finish. This premium fixture features a photocell sensor and is suitable for use on commercial buildings for exterior lighting. Maintenance free and long-lasting, this wall pack delivers 50,000 hours of superior illumination.

Also known as: 045923680717, 65-265

Specifications

Material: Cast Aluminum
Color Temperature: 4000 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 2669
Material: Cast Aluminum
Wattage: 20
Volts AC: 100 - 277
Light Technology: LED
Lumens: 2669
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Dimmable: No