REXEL logo
New

LED Edge-Lit Panel, 2x2, 32W, 120-277V, White

Item #: 1668064
Cat #: PANELF1A/032UNVD840/22G/WH
UPC: 046135615979
Sign In or Register to view pricing and more.
LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White, 6 per Case *Sylvania Part # 61597*

Product Overview

LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White, 6 per Case *Sylvania Part # 61597*
Also known as: 046135615979, PANELF1A/032UNVD840/22G/WH
Frequently Bought Together (40)
MISC UPSTREAM REBATE - 2 X 2 LED
SYLVANIA
PANELF1A/040UNVD840/24G/WH LED Edge-Lit Panel, 2x4, 40W, 120-277V, White
MISC - UPSTREAM REBATE - 2 X 4 LED
SYLVANIA
SMKIT1A/22G/WH Surface Mount Kit, 2x2 Lay-In Grid Troffers, White
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Lutron
DVSTV-WH Fluorescent/LED Dimmer, Diva, White
Hubbell-Dual-Lite
CCR Emergency Combo Exit/Light, LED, Red Letters
Hubbell-Dual-Lite
CU2 Emergency Light, LED Dual Adjustable Head
SYLVANIA
PANELF1A/040UNVD840/24G/WH LED Edge-Lit Panel, 2x4, 40W, 120-277V, White
Midnight Express Service
Leviton
ODS10-IDW PIR Occupancy Sensor/Switch, White
Hubbell-Compass
CER Exit Sign, LED, White, Red Letters, 120/277V
MISC - UPSTREAM REBATE - LED
All-Pro Lighting
APC7R Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Multiple
075 EMT Conduit, 3/4", Steel, 10'
SYLVANIA
SMKIT1A/24G/WH Surface Mount Kit, 2x4 Lay-In Grid Troffers, White
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Metallics
JC12C Jack Chain, 12 Gauge Steel, 100' Spool
SYLVANIA
PANELF1A/040UNVD840/24G/WH LED Edge-Lit Panel, 2x4, 40W, 120-277V, White
Elite Lighting
B6IC-AT-W IC Housing, Air-Shut, 6"
Lithonia Lighting
WF4-LED-30K40K50K-90CRI-MW-M6 4" LED Wafer Light
SYLVANIA
PANELF3BS045UNVD8SC724GWH LED Flat Panel, 2x4, Selectable Wattage, Lumen & CCT, 120-277V
Leviton
TCR20-W Tamper Resistant Duplex Receptacle, 20A, 125V, White
Hubbell-Compass
CORS Emergency Light, LED, Remote, 1-Head, 1W, 3V, White
Leviton
PJ8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway
3M
O/B+JUG Wire Connector, 2#22-3#12 or 3#14, Blue/Orange, Flexible Skirt
SYLVANIA
FO17/841/ECO Fluorescent Lamp, Ecologic, T8, 24", 17W, 4100K
ABB
TBS Bonding Kit, Powermark Gold, 100-200A
Appleton
8413 4" Octagon/Round Box Cover, (1) 1/2" Knockout, Drawn, Metallic
3M
R/Y+JUG 18 to 8 AWG Wire Connector, Red/Yellow
McGill
2263 Protect-O-Sleeve, F96T12 Lamp, Clear
SYLVANIA
LED12A19DIMO835URP4 LED Lamp, A19, 12W, 1100L, 120V, 3500K, Frosted
Burndy
KS29 Split Bolt, Copper, Run: 1 AWG to 250 MCM, Tap: 1 AWG TO 250 MCM
Appleton
8465 4" Square Cover, Flat, Blank
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
SYLVANIA
FO32/841/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K
SYLVANIA
STRIP1A/047UNVD840/48S/WH Strip LED Fixture, 47 Watts, 120-277V, 4000K
Keystone Technologies
KT-LED18T8-U6GC-840-D LED TUBE 18W T8 120-277V INPUT 6IN U-BEND 4000K
SYLVANIA
PANELF1A/032UNVD850/22G/WH LED Edge-Lit Panel, 2x2, 32W, 3500L, 5000K, 120-277V, White

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 3500
Volts AC: 277, 240, 208, 120
Length: 2 ft
Color: White
Product Width: 2 ft
Light Technology: LED
Dimming: Yes
Wattage: 32
Lumens: 3500
Length: 2 ft
Product Width: 2 ft
Dimming: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 277, 240, 208, 120
Color: White
Light Technology: LED

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)