
BLN B26SH-120GLV Deep Strut 1 5/8-IN.
Item #: 166807
Cat #: B26SH-120GLV
UPC: 781011229306
Sign In or Register to view pricing and more.
Documents & Guides
BLN B26SH-120GLV Deep Strut 1 5/8-IN.B-LINE B26SH-120GLV Deep Strut
Overview
BLN B26SH-120GLV Deep Strut 1 5/8-IN.B-LINE B26SH-120GLV Deep Strut
Also known as: 781011229306, B26SH-120GLV
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |