Copper-Bonded Ground Rod, Pointed, 5/8" dia, 8', 13 mil Plating, 6.8 lb

Item #: 1668305

Cat #: 615883UPC

UPC: 782856673033

Sign In or Register to view pricing and more.
Documents & Guides
CAD 615883UPC COPPER-BONDED G

Overview

CAD 615883UPC COPPER-BONDED G

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856673033, 615883UPC

Features & Benefits

  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 6.800 lb
Standards: California Proposition 65
Weight: 6.800 lb
Material: Copper-Bonded Steel