Wireway Straight Section, N1, 12x12x60

Item #: 166845

Cat #: F1212G60H

UPC: 783510167462

to view pricing and more.
Lay-In Hinged Cover Wireway Straight Section, NEMA Type 1, Material: Steel, Dimensions: 12" x 12" x 60"

Overview

Lay-In Hinged Cover Wireway Straight Section, NEMA Type 1, Material: Steel, Dimensions: 12" x 12" x 60"

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510167462, F1212G60H

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Length: 60 in
Color: Gray
Number of Knockouts: 0
Width: 12 in
IP/NEMA Rating: IP54
Material: Steel
Knockouts: No