This product may not be available in all locations.
2
more

Transformer, Dry Type, 75kVA, 480 Delta - 208Y/120 150C Rise, DOE 2016
Item #: 1668617
Cat #: EXN75T3HCU
UPC:
to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 kVA, 480 Delta Primary, 208Y/120 Secondary, Volt AC, 150 C Rise, DOE 2016, Cu Winding
Overview
Transformer, Dry Type, 75 kVA, 480 Delta Primary, 208Y/120 Secondary, Volt AC, 150 C Rise, DOE 2016, Cu Winding
The Square D™ Distribution Transformer is designed to supply power throughout the building. The transformer permits the use of multiple voltages in the design of the system.
Also known as: EXN75T3HCU
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 480 |
| Secondary Voltage: | 120/208Y |
| Volt Amps: | 75kVA |
| Phase: | 3 |
| Primary Voltage: | 480 |
| Volt Amps: | 75kVA |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/208Y |