2 SECT CABINET

Item #: 1668664

Cat #: UJ307622M2

UPC: 783510169169

Sign In or Register to view pricing and more.

Overview

2 SECT CABINET

Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.

Also known as: 783510169169, UJ307622M2

Specifications

Color: Green
Height: 30 in
Material: Steel
Depth: 22 in
Finish: Powder Coated
Width: 76 in
Color: Green
Material: Steel
Finish: Powder Coated
Height: 30 in
Depth: 22 in
Width: 76 in