Ring Terminal, 22 -16 AWG, 5/16" Stud, Copper

Item #: 166868

Cat #: A18-516

UPC: 786210597836

to view pricing and more.
Documents & Guides
Ring Terminal, Brazed Seam, 22 - 16 AWG, 5/16 Inch Stud, Copper With Tin Finish

Overview

Ring Terminal, Brazed Seam, 22 - 16 AWG, 5/16 Inch Stud, Copper With Tin Finish

ABB's non-insulated ring terminals chamfered long-barrel design helps eliminate wire hang-ups and maximizes crimp area, an anti-rotational, hardened tongue design helps to prevent shorts and allows terminals to be installed close together.

Also known as: 786210597836, A18-516

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 22 - 16
Material: Copper
Allowable Gauge Range: 22 - 16
Stud Size: 5/16 in