4" PVC 90° Elbow, 60" Radius, DB-120, Gray

Item #: 1668909

Cat #: PH9IN

UPC: 034481218913

to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Type DB-120, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Type DB-120, Gray
Also known as: 034481218913, PH9IN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 60 in
Type: DB-120
Color: Gray
Diameter: 4 in
Sweep Radius: 60 in
Material: PVC
Angle: 90°
Type: DB-120