1.280" Stepper Bit

Item #: 166896

Cat #: 36022

UPC: 783310360223

to view pricing and more.
Documents & Guides
Step Bit, Kwik Stepper, Length: 3-7/8", Diameters: 0.638", 0.803", 1" & 1.280", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates

Overview

Step Bit, Kwik Stepper, Length: 3-7/8", Diameters: 0.638", 0.803", 1" & 1.280", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates

Unique split-tip design penetrates through steel faster

Resists walking or skidding, even on round surfaces

Balanced, double-flute construction requires less pressure, does the work for you

Designed and manufactured in USA.

Also known as: 783310360223, 36022

Specifications

Diameter: 0.638 in, 1 in, 1.280 in, 0.803 in
Length: 3 7/8 in
Type: Step Bit
Diameter: 0.638 in, 1 in, 1.280 in, 0.803 in
Type: Step Bit
Length: 3 7/8 in