
Rebar Clamp,brz,8mm-18mm(#3-#6) Rebar,10mm2-70mm2(#8 Sol-2/0 Str)
Item #: 166916
Cat #: RC70
UPC: 782856591641
to view pricing and more.
Documents & Guides
Rebar Grounding Clamp, Heavy Duty, #8 Solid-2/0 Stranded, 10 mm² Stranded-70 mm² Stranded, 8–18 mm, #3–#6, 10M–20M
Overview
Rebar Grounding Clamp, Heavy Duty, #8 Solid-2/0 Stranded, 10 mm² Stranded-70 mm² Stranded, 8–18 mm, #3–#6, 10M–20M
Provides two connection points to concrete encased electrodes (rebar) for states where the Authority Having Jurisdiction (AHJ) requires it.
Also known as: 782856591641, RC70
Features & Benefits
- Provides two connection points to concrete encased electrodes (rebar) for states where the Authority Having Jurisdiction (AHJ) requires it
- Meets 2005 NEC® standard requirement for bonding to rebar into the grounding system
- Suitable for direct burial applications
- Has high-strength bronze alloy construction
- Easy to install
Specifications
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 2/0 |
| Material: | Bronze |
| Allowable Gauge Range: | 8 - 2/0 |
| Standards: | California Proposition 65 |