Sealing Fitting, Vertical, Female/Female, 3/4" Hub

Item #: 1669284

Cat #: EY-75M

UPC: 783936090283

to view pricing and more.
Documents & Guides
Explosion-Proof Sealing Fitting, Vertical, Female/Female, 3/4 Inch Hub Diameter, EY Series, Iron

Overview

Explosion-Proof Sealing Fitting, Vertical, Female/Female, 3/4 Inch Hub Diameter, EY Series, Iron

Killark’s sealing fittings offers a wide variety of seal off options for harsh hazardous locations. From small to large hub sizes to vertical and horizontal mounting, EY series can make for any sealing needs significant. Options are available in copper-free aluminum and Duraloy iron with superior electro-statically applied powder coating for the best corrosive resistance. Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to

Also known as: 783936090283, EY-75M

Features & Benefits

  • Large opening for easy packing of fiber dam and pouring of compound.
  • Integral bushings in conduit hubs to protect conductor insulation from damage.
  • NPT tapped hubs to ensure ground continuity.
  • Design provides minimum turning radius.
  • 25% conductor fill.

Specifications

Diameter: 3/4 in
Material: Iron
Mounting: Vertical
Gender: Female/Female
Diameter: 3/4 in
Mounting: Vertical
Material: Iron
Gender: Female/Female