This product has been discontinued.

GFCI Cordset, 15A, 125V, 6' Long, Automatic Reset
Item #: 16693
Cat #: GFA15-6C
UPC: 078477398746
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15, 6 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 14-3-SJT-Yellow Cord.
Overview
15 Amp, 125 Volt, NEMA 5-15, 6 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 14-3-SJT-Yellow Cord.
Also known as: 078477398746, GFA15-6C
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | GFCI |
| Color: | Black |
| Amps: | 15 |
| Gauge: | 14 AWG |
| Length: | 6 ft |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Color: | Black |
| Gauge: | 14 AWG |
| Conductors: | 3 |
| Type: | GFCI |
| Amps: | 15 |
| Length: | 6 ft |