Mega HP Fuses Series 500A, 58mV**

Item #: 1669638

Cat #: 0298500.ZXH

UPC: 079458174939

to view pricing and more.
Documents & Guides
MEGA High Performance 70V Series Bolt-Down Fuses, 500A, 58mV**

Overview

MEGA High Performance 70V Series Bolt-Down Fuses, 500A, 58mV**

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458174939, 0298500.ZXH

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65