Service Entrance Suppressor(P), 40 kA, 120 VAC Un

Item #: 1669683

Cat #: SES40P1201P

UPC: 782856859109

to view pricing and more.
Documents & Guides
CAD SES40P1201P SURGE PROTECT

Overview

CAD SES40P1201P SURGE PROTECT

The nVent ERICO SES40P Series of Surge Protective Devices (SPD) provide economical protection against damaging transients and surge events.

Also known as: 782856859109, SES40P1201P

Features & Benefits

  • Compact design can be directly mounted to panel or installed in a small space
  • Front-facing design eases installation and performance monitoring
  • 40 kA 8/20 μs maximum surge rating per mode
  • UL® 50 Type 4X
  • Optional Flush Mounting Plate

Specifications

Depth: 3 in
Width: 4.750 in
IP/NEMA Rating: NEMA 4X
Depth: 3 in
IP/NEMA Rating: NEMA 4X
Width: 4.750 in