This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt Ac, Open, 1-Phase
Overview
Transformer, Control, 150 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt Ac, Open, 1-Phase
Also known as: 9070EO3D1
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Volts AC Secondary: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)