Terminal Block, Grounding, Green/Yellow, 22 - 8AWG, 6mm

Item #: 16699
Cat #: 1492-LG6
UPC: 662073056447
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, Green/Yellow, 22 - 8 AWG, 6 mm, 50 in a Package

Overview

Terminal Block, Grounding, Green/Yellow, 22 - 8 AWG, 6 mm, 50 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073056447, 1492-LG6

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 22 - 8
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)