Female Disconnect, 16 - 14 AWG, Tab Size 0.250 x 0.320", Copper/Tin

Item #: 16700

Cat #: B14-250F

UPC: 786210803364

to view pricing and more.
Documents & Guides
Female Disconnect Grip, Length 0.870 Inches, Width 0.310 Inches, Tab Size 0.250 x 0.032, Wire Range 16 - 14 AWG, Copper, Tin Plated

Overview

Female Disconnect Grip, Length 0.870 Inches, Width 0.310 Inches, Tab Size 0.250 x 0.032, Wire Range 16 - 14 AWG, Copper, Tin Plated

T&B developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.

Also known as: 786210803364, B14-250F

Specifications

Gender: Female
Material: Brass
Allowable Gauge Range: 16 - 14
Gender: Female
Allowable Gauge Range: 16 - 14
Material: Brass