18 TPI Bandsaw Blades 25 PKCompact

Item #: 1670273

Cat #: 48-39-0526

UPC: 045242539734

Sign In or Register to view pricing and more.
Documents & Guides
Matrix II High Speed Teeth Deliver Maximum Durability., Allow backing Steel provides extended blade life., Precision Formed Teeth create fast, clean cuts.

Overview

Matrix II High Speed Teeth Deliver Maximum Durability., Allow backing Steel provides extended blade life., Precision Formed Teeth create fast, clean cuts.

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 35-3/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.

Also known as: 045242539734, 48-39-0526

Features & Benefits

  • Matrix II high speed teeth deliver maximum durability
  • Alloy backing steel provides extended blade life
  • Precision formed teeth create fast, clean cuts
  • Longer life with Matrix II high speed steel
  • Fast, clean cuts
  • Aggressive tooth design
  • Alloy backing
  • Optimized for cordless
  • Fits all 35-3/8 in. saws

Specifications

Type: Band Saw Blade
Size: 35 3/8 in
Type: Band Saw Blade
Size: 35 3/8 in