Cable Tie, 6", 40 lb., Natural, 100/Bag

Item #: 167030

Cat #: IT1_5I-C

UPC: 783250575862

to view pricing and more.
Documents & Guides
IDE IT1_5I-C CBL TIE 6" 40LB

Overview

IDE IT1_5I-C CBL TIE 6" 40LB
Also known as: 783250575862, IT1_5I-C

Specifications

Color: Natural
Length: 6 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 6 in