This product may not be available in all locations.

Load Center, Main Lug, 200A, 120/208/240VAC, 3P, 18/36, NEMA 3R
Item #: 167048
Cat #: 3BR1836L200R
UPC: 786676442107
to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 18-Space, 36-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 25", W: 14.31", D: 5.19"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 18-Space, 36-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 25", W: 14.31", D: 5.19"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676442107, 3BR1836L200R, Pnl
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Circuits: | 36 |
| Mounting: | Surface |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Circuits: | 36 |
| Type: | Main Lug |
| Family / Style: | BR |
| Phase: | 3 |
| Mounting: | Surface |
| Volts AC: | 240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |