
to view pricing and more.
Documents & Guides
IPL4-3C NSI Polaris Vision Tap (Clear) 4-14 Awg Polaris Insulated Multi-Tap Conn 3 Port (Single Sided Entry)
Overview
IPL4-3C NSI Polaris Vision Tap (Clear) 4-14 Awg Polaris Insulated Multi-Tap Conn 3 Port (Single Sided Entry)
3 Wire Polaris Vision Tap 4-14 AWG Insulated Multi-Cable Connector Blocks Polaris Vision Tap Connectors are suitable for connecting three wires. Wire entry ports on one side only. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Also known as: 662381996442, IPL4-3C, Polaris lug
Specifications
| Height: | 1.370 in |
| Depth: | 1.500 in |
| Width: | 1.190 in |
| Wire/Cable Openings: | 3 |
| Height: | 1.370 in |
| Width: | 1.190 in |
| Depth: | 1.500 in |
| Wire/Cable Openings: | 3 |