Rocker Switch, SPDT, Bezel Snap-In

Item #: 167230

Cat #: 08211314N

UPC: 036283001229

to view pricing and more.
Documents & Guides
Rocker Switch, Snap-In Bezel Mounting, SPDT Pole, 1/4" Quick Connect Terminal, 15 Amp, 125 VAC

Overview

Rocker Switch, Snap-In Bezel Mounting, SPDT Pole, 1/4" Quick Connect Terminal, 15 Amp, 125 VAC
Also known as: 036283001229, 08211314N

Specifications

Type: Toggle Switch, Momentary
Mounting: Snap In
Amps: 15
Volts AC: 125
Material: Nylon
Type: Toggle Switch, Momentary
Amps: 15
Material: Nylon
Mounting: Snap In
Volts AC: 125