Photoelectric Sensor, Enhanced 50 Series, Polarized Reflex, 10-40VDC

Item #: 167255

Cat #: 1451E-6547

UPC: 782116111275

to view pricing and more.
Documents & Guides
Photoelectric Sensor, Enhanced 50 Series, Reflex, Polarized, 16 Foot (3 M) Sensing Range, Visible Red Beam, 10 - 40 Volt DC, Cable, NPN And PNP Output, Forward Viewing, 4-Pin, Micro Connector

Overview

Photoelectric Sensor, Enhanced 50 Series, Reflex, Polarized, 16 Foot (3 M) Sensing Range, Visible Red Beam, 10 - 40 Volt DC, Cable, NPN And PNP Output, Forward Viewing, 4-Pin, Micro Connector

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs.

Also known as: 782116111275, 1451E-6547

Specifications

Type: Polarized Reflex, Photoelectric Sensor
Range: 16 ft, 3 m
Volts DC Range: 10 - 40
Type: Polarized Reflex, Photoelectric Sensor
Volts DC Range: 10 - 40
Range: 16 ft, 3 m