This product may not be available in all locations.
3
more

Breaker, Molded Case, 200A, 600VAC, 14-25kAIC, 250VDC, 20kAIC, 2P
Item #: 167275
Cat #: JDL26200
UPC: 785901955801
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 2-Pole, Line and Load Lugs
Overview
Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 2-Pole, Line and Load Lugs
Also known as: 785901955801, JDL26200
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 14 kA |
| Amps: | 200 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Mounting: | Panel |
| Poles: | 2 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 14 kA |