MIL 48-20-3958 1-1/16 X 23 SD

Item #: 1672824

Cat #: 48-20-3958

UPC: 045242102235

Sign In or Register to view pricing and more.
Documents & Guides
4-cutter Head, Sds-max Shank, Application: For Fast Bit Changes And Efficient Power Transfer From The Hammer To The Bit, Drilling Depth: 18in, Overall Length: 23in, Diameter: 1.06in

Overview

4-cutter Head, Sds-max Shank, Application: For Fast Bit Changes And Efficient Power Transfer From The Hammer To The Bit, Drilling Depth: 18in, Overall Length: 23in, Diameter: 1.06in

Milwaukee®’s SDS-Max 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.

Also known as: 045242102235, 48-20-3958

Features & Benefits

  • 1-1/16 in. diameter, 4-cutter head
  • SDS-Max shank
  • Drilling depth 18 in.
  • Overall length 23 in.

Specifications

No Specifications Available