Miniature Circuit Breaker - 1 Pole

Item #: 1673018

Cat #: SU201M-Z1

UPC: 016779932855

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 1A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 1A, 1P Ul489
Also known as: 016779932855, SU201M-Z1

Specifications

Amps: 1
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 1
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve Z