Toggle Wallplate, 3-Gang, Nylon, Light Almond, Midway

Item #: 16732

Cat #: PJ3-T

UPC: 078477277256

to view pricing and more.
Documents & Guides
3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

Overview

3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

3-Gang Toggle Switch Wallplate, Midway Size, Light Almond

Also known as: 078477277256, PJ3-T

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 3
Color: Light Almond
Mounting: Device
Material: Thermoplastic, Nylon
Size: Midway
Gangs: 3
Mounting: Device
Type: Toggle Switch
Color: Light Almond
Material: Thermoplastic, Nylon