REXEL logo
New

LED Edge-Lit Panel, 2x4, 40W, 120-277V, White

Item #: 1673201
Cat #: PANELF1A/040UNVD840/24G/WH
UPC: 046135615993
Sign In or Register to view pricing and more.
LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White, 4 per Case *Sylvania Part # 61599*

Product Overview

LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White, 4 per Case *Sylvania Part # 61599*
Also known as: 046135615993, PANELF1A/040UNVD840/24G/WH
Frequently Bought Together (50)
SYLVANIA
PANELF1A/032UNVD840/22G/WH LED Edge-Lit Panel, 2x2, 32W, 120-277V, White
MISC - UPSTREAM REBATE - 2 X 4 LED
SYLVANIA
SMKIT1A/24G/WH Surface Mount Kit, 2x4 Lay-In Grid Troffers, White
MISC UPSTREAM REBATE - 2 X 2 LED
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Dual-Lite
CU2 Emergency Light, LED Dual Adjustable Head
Hubbell-Dual-Lite
CCR Emergency Combo Exit/Light, LED, Red Letters
All-Pro Lighting
APC7R Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
SYLVANIA
PANELF1A/032UNVD840/22G/WH LED Edge-Lit Panel, 2x2, 32W, 120-277V, White *** Discontinued ***
All-Pro Lighting
APEL Emergency Light, 2 Head, LED
Lutron
DVSTV-WH Fluorescent/LED Dimmer, Diva, White
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
SYLVANIA
PANELF1A/032UNVD840/22G/WH LED Edge-Lit Panel, 2x2, 32W, 120-277V, White
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Midnight Express Service
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
SYLVANIA
PANELF1A/040UNVD840/24G/WH LED Edge-Lit Panel, 2x4, 40W, 120-277V, White
Hubbell-Compass
CER Exit Sign, LED, White, Red Letters, 120/277V
Day-Brite
FSS880L840-UNV-DIM FluxStream 8' LED Strip, 8000 Lumen, 4000K, 120-277V
Elite Lighting
B6IC-AT-W IC Housing, Air-Shut, 6"
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Hubbell - Lighting
CCRRC Emergency Combo Exit/Light, w/ Remote Capacity, LED, Red Letters
nVent Caddy
512 Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
All-Pro Lighting
APX7R Emergency Exit Sign, Red LED, Battery Backup
SYLVANIA
FO17/841/ECO Fluorescent Lamp, Ecologic, T8, 24", 17W, 4100K
All-Pro Lighting
APC7R Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
SYLVANIA
QHE-2X32T8/UNV-ISN-SC Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
SYLVANIA
FP54/835/HO/ECO FP54835HOECO 40/CS 1/SKU
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
SYLVANIA
QHE-4X32T8/UNV-ISN-SC Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
200 Rigid Aluminum Conduit, 2", 10'
Eaton B-Line
B2013PAALW/SS6 Rigid Strut Strap, 2", Material: Aluminum
Eaton B-Line
B22-120AL Channel - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
ABB
TC200 Hub, 2" Conduit Size, Aluminum, NEMA 3R, Universal
SYLVANIA
FB40/CWX/6 Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 4100K
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Burndy
1PBS1/0 14-1/0 SPLICE/REDUCER
3M
O/B+JUG Wire Connector, 2#22-3#12 or 3#14, Blue/Orange, Flexible Skirt
Brady
M21-750-595-WT Label Refill Cartridge, 0.75" x 21'
ABB
THN3364R Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
SYLVANIA
STRIP1A/047UNVD840/48S/WH Strip LED Fixture, 47 Watts, 120-277V, 4000K
SYLVANIA
SMKIT1A/14G/WH Surface Mount Kit, for 1x4 Lay In Grid Troffer
SYLVANIA
PANELF1A/032UNVD840/14G/WH/6 61601 PANELF1A032UNVD84014GWH 6/CS 1/SKU
SYLVANIA
LED15.5PAR38DIM950TLFL40RP 40906 LED15.5PAR38DIM950TLFL40GLRP 6/CS 1/SKU

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 277, 240, 208, 120
Wattage: 40
Length: 4 ft
Lumens: 4200
Color: White
Product Width: 2 ft
Light Technology: LED
Dimming: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4200
Product Width: 2 ft
Dimming: Yes
Volts AC: 277, 240, 208, 120
Length: 4 ft
Color: White
Light Technology: LED

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)