Servo Motor, VPH, Hygienic, 480VAC, 100mm Frame, E Winding, 4500-6600 RPM

Item #: 1673263

Cat #: VPH-B1001F-QJ02D09

UPC: 194033655327

to view pricing and more.
Documents & Guides
Servo Motor, VPH Hygienic, 480 Volt AC, 100 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, F Winding, 4500 - 6600 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake

Overview

Servo Motor, VPH Hygienic, 480 Volt AC, 100 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, F Winding, 4500 - 6600 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake
Also known as: 194033655327, VPH-B1001F-QJ02D09

Specifications

Volts AC: 480
Length: 9 m
Type: Servo Motor, Hygienic
Material: Stainless Steel
Size: 100 mm
IP/NEMA Rating: NEMA 4X
RPM: 4500 - 6600
Volts AC: 480
Type: Servo Motor, Hygienic
Size: 100 mm
RPM: 4500 - 6600
Length: 9 m
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X