Servo Motor, VPH, Hygienic, 480VAC, 63mm Frame, E Winding, 7200-8000 RPM

Item #: 1673267

Cat #: VPH-B0632T-WJ02D03

UPC: 194033648633

to view pricing and more.
Documents & Guides
Servo Motor, VPH Hygienic, 480 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, and 9 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake, 3 m Motor Cable,

Overview

Servo Motor, VPH Hygienic, 480 Volt AC, 63 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200 - 8000 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, and 9 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake, 3 m Motor Cable,
Also known as: 194033648633, VPH-B0632T-WJ02D03

Specifications

Volts AC: 480
Type: Servo Motor, Hygienic
Size: 63 mm
Material: Stainless Steel
Length: 3 m
IP/NEMA Rating: NEMA 4X
RPM: 7200 - 8000
Volts AC: 480
Size: 63 mm
Length: 3 m
RPM: 7200 - 8000
Type: Servo Motor, Hygienic
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X