60W A19 Incandescent Lamp, Ceramic Green

Item #: 167354
Cat #: S4986
UPC: 045923049866
Sign In or Register to view pricing and more.
Documents & Guides
60 Watt A19 Incandescent; Ceramic Green; 2000 Average rated hours; Medium Base; 130 Volt

Overview

60 Watt A19 Incandescent; Ceramic Green; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049866, S4986

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 130
Wattage: 60
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Dimmable: Yes
Color: Green
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)