Female Disconnect, 16 - 14 AWG, .250" x .032" Tab, 100/PK

Item #: 16737

Cat #: B14-250

UPC: 786210803340

Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, 16 - 14 AWG, .250" x .032" Tab, 100/PK

Overview

Female Disconnect, 16 - 14 AWG, .250" x .032" Tab, 100/PK
Also known as: 786210803340, B14-250

Specifications

Gender: Female
Material: Brass
Allowable Gauge Range: 16 - 14
Gender: Female
Allowable Gauge Range: 16 - 14
Material: Brass