Wire Basket Cable Tray, 2" W x 2" H x 10' Long, Black, Powder Coated

Item #: 1673925

Cat #: FT2X2X10-BLE

UPC: 662516337119

to view pricing and more.
Documents & Guides
Flextray 2" Deep Straight Section, Black Powder Coat Finish, Steel, 4.3" Actual Area Inside Tray, 2" Wide

Overview

Flextray 2" Deep Straight Section, Black Powder Coat Finish, Steel, 4.3" Actual Area Inside Tray, 2" Wide

A "wire basket cable tray" is a type of cable management system that uses a mesh-like structure, typically made of welded steel wires, to support and organize cables, resembling a basket, often used in data centers and commercial settings to route and manage power and data communication cables while allowing for good airflow; essentially, it's an open, grid-like tray designed to hold cables without constricting them, providing easy access and flexibility for installation and maintenance.

Also known as: 662516337119, FT2X2X10-BLE

Specifications

Color: Black
Depth: 2 in
Material: Aluminum
Color: Black
Material: Aluminum
Depth: 2 in