M18 FUEL™ 21 Degree Framing Nailer

Item #: 1674234

Cat #: 2744-20

UPC: 045242537280

to view pricing and more.
Documents & Guides
M18 FUEL™ 21 Degree Framing Nailer, Fires 3 Nails Per Second, No Gas Cartridge Required, Dry Fire Lockout, No-Mar Tip & Rafter Hook Included ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ 21 Degree Framing Nailer, Fires 3 Nails Per Second, No Gas Cartridge Required, Dry Fire Lockout, No-Mar Tip & Rafter Hook Included ***Bare Tool Only, Battery & Charger Sold Separately***

The Milwaukee® M18 FUEL™ 21 degree framing nailer sets the new standard for cordless framing nailers. It has a nitrogen spring mechanism, POWERSTATE™ brushless motor, and REDLINK™ Intelligence, providing pneumatic performance and cordless convenience. The framing nailer can sink full round head nails into dense engineered lumber to tackle the most demanding framing applications. To increase productivity and efficiency, the framing gun fires 3 nails per second with zero ramp-up time, firing a nail as soon as the trigger is pulled. The cordless framing nailer uses only Milwaukee's REDLITHIUM™ batteries (not included) and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The M18 FUEL™ 21 degree framing nailer delivers pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge.

Also known as: 045242537280, 2744-20

Features & Benefits

  • Power to sink nails in engineered lumber
  • Fires 3 nails per second
  • No gas cartridge required
  • Zero ramp-up time
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Rafter hook included
  • Belt hook included

Specifications

Volts DC: 18
Volts DC: 18