Duplex Receptacle, 20A, 125V, Blue, Heavy Duty, SNAPConnect

Item #: 1675044

Cat #: SNAP5362BLLTRA

UPC: 783585552897

to view pricing and more.
Documents & Guides
Duplex Receptacle, 20 Amp, 125 Volt, Blue, Extra Heavy Duty, SNAPConnect, Tamper-Resistant, LED Indicator, Requires Pigtailed Connector

Overview

Duplex Receptacle, 20 Amp, 125 Volt, Blue, Extra Heavy Duty, SNAPConnect, Tamper-Resistant, LED Indicator, Requires Pigtailed Connector

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect® device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.

Also known as: 783585552897, SNAP5362BLLTRA

Features & Benefits

  • Audible SNAP, indicates solid connection
  • Reduces installation time
  • Tamper-Resistant, LED Indicator
  • Assembled in USA

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Color: Blue
NEMA Configuration: 5-20R
Amps: 20
Volts AC: 125