AC Drive, PowerFlex 755T, 480VAC, 3PH, 1045A, 900HP, Frame 9

Item #: 1675165

Cat #: 20G1G4D1K0LNDNNNNN-P15-P17

UPC:

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755T, 480 Volt AC, 3-Phase, 1045 Amp, 900 Horse Power, Frame 9,

Overview

AC Drive, PowerFlex 755T, 480 Volt AC, 3-Phase, 1045 Amp, 900 Horse Power, Frame 9,
Also known as: 20G1G4D1K0LNDNNNNN-P15-P17

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Size: 9
Horsepower: 900
Amps: 1045
Phase: 3
Volts AC: 480
Horsepower: 900
Type: AC Drive
Size: 9
Amps: 1045