LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 120-277V

Item #: 1675323
Cat #: PANELF1A/040UNVD835/24G/WH
UPC: 046135615948
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61594* *Sylvania Part # 61594*

Overview

LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61594* *Sylvania Part # 61594*
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas
Also known as: 046135615948, PANELF1A/040UNVD835/24G/WH

Specifications

Volts AC: 120-277
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4200
Color: White
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 40
Lumens: 4200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)