This product has been discontinued.

LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 120-277V
Item #: 1675323
Cat #: PANELF1A/040UNVD835/24G/WH
UPC: 046135615948
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61594* *Sylvania Part # 61594*
Overview
LED Edge-Lit Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 61594* *Sylvania Part # 61594*
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas
Also known as: 046135615948, PANELF1A/040UNVD835/24G/WH
Specifications
| Width: | 24 in, 2 ft |
| Wattage: | 40 |
| Length: | 4 ft, 48 in |
| Lumens: | 4200 |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color: | White |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | 40 |
| Lumens: | 4200 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |