Eaton M22 modular pushbutton

Item #: 1675543
Cat #: M22-WLKV-B
UPC: 786685281551
Sign In or Register to view pricing and more.
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Blue, IP66, NEMA 4X, 13, Two-Position, V, Light 100,000 hours, Button 100,000 Operations

Overview

Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Momentary, Illuminated, Bezel: Silver, Button: Blue, IP66, NEMA 4X, 13, Two-Position, V, Light 100,000 hours, Button 100,000 Operations
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685281551, M22-WLKV-B

Specifications

Color: Blue
Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Color: Blue
Family / Style: M22
Size: 22.5 mm
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)