Electronic Low Voltage Dimmer, Biscuit

Item #: 1675545

Cat #: MRF2S-6ELV120-BI

UPC: 784276148269

to view pricing and more.
Documents & Guides
Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Biscuit

Overview

Electronic Low Voltage Dimmer, 600W, 120V (Neutral Required), Color: Biscuit

Maestro Wireless Dimmer, Electronic Low-Voltage, Multi-location/single-pole, 120V in biscuit Vive enabled

Also known as: 784276148269, MRF2S-6ELV120-BI

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Color: Biscuit
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Color: Biscuit
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Mounting: Knuckle