Compression Lug, 1 Hole, Long Barrel, 6 AWG, 5/8" Stud, Copper

Item #: 1675929

Cat #: YA6CTC58

UPC: 781810294130

to view pricing and more.
Documents & Guides
Compression Lug, 1 Hole, Long Barrel, 6 AWG, 5/8 Inch Stud, Copper

Overview

Compression Lug, 1 Hole, Long Barrel, 6 AWG, 5/8 Inch Stud, Copper

Power your connections with the Burndy HYLUG YA6CTC58. This long-barrel, tin-plated copper compression terminal delivers high-reliability terminations for #6 AWG copper conductors, combining 35 kV performance with a rugged, chamfered long barrel for easy insertion and optimal crimping. With a straight tongue, 5/8-inch stud hole, and UL Listed compliance, it’s engineered for dependable installs in demanding electrical applications.

Also known as: 781810294130, YA6CTC58

Features & Benefits

  • Long barrel, chamfered design for easier conductor insertion and secure crimps
  • Tin-plated copper construction for superior conductivity and corrosion resistance
  • UL Listed and CSA approved for code-compliant installations
  • Straight tongue with 5/8" stud, 1-hole pad for simple, robust mounting
  • Rated up to 35 kV; 600 V minimum usage rating

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 6
Standards: California Proposition 65
Stud Size: 5/8 in