3P, Contactor, IEC, 120V AC

Item #: 167612

Cat #: A95-30-11-84

UPC: 320500142780

to view pricing and more.
95 Motor Current Amp, 125 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A95 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

Overview

95 Motor Current Amp, 125 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A95 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.Operated with control voltage, versions from 24….690 AC, 50 and 60 Hz

Also known as: 320500142780, A95-30-11-84

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 95
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 95