LED Strip Fixture, 8', 68W, 8840L, 4000K, 120-347

Item #: 1676391

Cat #: STRIP2A/068UNHD840/96U/WH

UPC: 046135652257

Sign In or Register to view pricing and more.
Documents & Guides
LED Strip Fixture, 8 Ft, 68 Watt, 8840 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part# 65225*

Overview

LED Strip Fixture, 8 Ft, 68 Watt, 8840 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part# 65225*

Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.  

Also known as: 046135652257, STRIP2A/068UNHD840/96U/WH

Features & Benefits

  • Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
  • DLC Premium listing maximizes rebate opportunities
  • Optional joiner bracket facilitates end-to-end mounting
  • Split junction box cover and V-hook mounting bracket included
  • 120-277Vac or 120-347Vac (see ordering guide for further information)
  • High efficiency LED design
  • Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
  • Diffuse acrylic lens delivers smooth, even illumination
  • Knock-outs on both ends of fixture facilitate through wiring

Specifications

Lumens: 8800
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Wattage: 68
Volts AC: 347
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8800
Length: 8 ft, 96 in
Volts AC: 347
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 68
Light Technology: LED
Volts AC Range: 120 - 277