
LED Circular High Bay, 19000 Lumen, 4000K, 120-277V
Item #: 1676637
Cat #: ORHB1-LED-19000L-MVOLT-40K-WD-BK
UPC: 848070083307
Sign In or Register to view pricing and more.
Documents & Guides
LED Circular High Bay, 19000 Lumen, 4000K, 120-277 Volt, 85 CRI, 120° Lens, Black
Overview
LED Circular High Bay, 19000 Lumen, 4000K, 120-277 Volt, 85 CRI, 120° Lens, Black
The Oracle LED High Bay is designed to deliver high performance and efficiency for different applications such as warehouses, retail walkways, roadways, campuses, façade lighting, grocery stores and other public areas.
Also known as: 848070083307, ORHB1-LED-19000L-MVOLT-40K-WD-BK
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 19000 |
| Diameter: | 12 1/2 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Diameter: | 12 1/2 in |
| Dimmable: | Yes |
| Lumens: | 19000 |
| Light Technology: | LED |