Hip Kit, 6-Piece

Item #: 167664

Cat #: 35-794

UPC: 783250608195

Sign In or Register to view pricing and more.
Documents & Guides
6-Piece Hip Kit, Includes: 6-Pocket Hip Pouch, Side Cutter Pliers, 25' Tape Measure, Utility Knife, 7-in-1 Twist-a-Nut Nut/Screwdriver, Wire Stripper (Capacity: 10-18 AWG)

Overview

6-Piece Hip Kit, Includes: 6-Pocket Hip Pouch, Side Cutter Pliers, 25' Tape Measure, Utility Knife, 7-in-1 Twist-a-Nut Nut/Screwdriver, Wire Stripper (Capacity: 10-18 AWG)

(1) 9-1/4” Linesman with crimper (1) Premium T®-5 T®-Stripper Wire Stripper (1) 7-in-1 Twist-a-Nut™ Screwdriver (1) 25’ Auto-Lock™ Tape Measure (1) Utility Knife (1) Pocket Pal™ Tool Holster

Also known as: 783250608195, 35-794

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG
Type: Tool Kit
Standards: California Proposition 65
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG
Standards: California Proposition 65
Type: Tool Kit