Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 167688

Cat #: GHCGFEP1020

UPC: 786679067499

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghcgfep, Bolt-on, 2-pole, 20 Amp, 277 Vac, 30 Ma Industrial Ground Fault Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghcgfep, Bolt-on, 2-pole, 20 Amp, 277 Vac, 30 Ma Industrial Ground Fault Trip
Also known as: 786679067499, GHCGFEP1020

Specifications

Mounting: Panel
Poles: 2
Volts AC: 277
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 277
Interrupt Rating AC: 14 kA
Poles: 2
Amps: 20