Instantaneous Auxiliary Contact, 2 Pole, Front Mount

Item #: 1677327

Cat #: CAT4-11M

UPC: 471523130077

to view pricing and more.
Documents & Guides
1 N.O. / 1 N.C. with A1 / A2 Coil Terminal Connections on Front Face, Front Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF09-AF16 Frame Contactors.

Overview

1 N.O. / 1 N.C. with A1 / A2 Coil Terminal Connections on Front Face, Front Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF09-AF16 Frame Contactors.

3M™ Scotchlok™ Insulation Displacement Connector 901 Inline Bullet Receptacle is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. The connector insulation is manufactured from polypropylene. It is 32V rated and withstands temperatures of 194 degrees F (90 degrees C). RoHS 2011/65/EU Compliant.

Also known as: 471523130077, CAT4-11M

Specifications

Volts DC: 600
Volts AC: 600
Type: Auxiliary Contact
Volts DC: 600
Type: Auxiliary Contact
Volts AC: 600