500 MCM THHN/THWN-2 Stranded Copper, Gray, 1000'

Item #: 167740

Cat #: THHN500STRGRY1000RL

UPC:

to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN500STRGRY1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 500 kcmil
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded