1 AWG THHN/THWN-2 Stranded, Copper, Brown, 500'

Item #: 167747

Cat #: THHN1STRBRN500CL

UPC: 980100633813

to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Brown, 500 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Brown, 500 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100633813, THHN1STRBRN500CL

Specifications

Color: Brown
Gauge: 1 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Color: Brown
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Coil
Gauge: 1 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded